P4B056-SS-1008;057558
Description
P4B056-SS-1008 PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 057558
BDI # 27307002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.952
P4B3156-ISAF-1000R HYD;072775
Description
P4B3156-ISAF-1000R HYD PILLOW BLOCK BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 072775
BDI # 27307394
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
279.146
Other Features:
Double Row | Has Flinger | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.952
P4B56-SS-1000
Description
P4B56-SS-1000 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043992
BDI # 27306973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.952