PL3CL216N
Description
PL3CL216N PILLOW BLOCK BALL BEARING ; 1" SHAFT DIA STD DUTY CI 2-BOLT LOW
Part # 10406609
BDI # 24111225
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
PT3CL212N
Description
PT3CL212N PILLOW BLOCK BALL BEARING ; 1-9/32" HGT 3/8"-16 THD SIZE
Part # 10417208
BDI # 21839078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
PT3CL212NK6
Description
PT3CL212NK6 PILLOW BLOCK BALL BEARING ; 3/4" SHAFT DIA TAPPED BASE
Part # 10483193
BDI # 24111532
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Other Features:
Single Row | 100% Grease Filled and Housing Plugged
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
PB22416HK54
Description
PB22416HK54 PILLOW BLOCK ROLLER BEARING ; 1" SHAFT DIA
Part # 10427481
BDI # 580286
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
246829
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3CL214N
Description
P3CL214N PILLOW BLOCK BALL BEARING ; 7/8" SHAFT DIA STD DUTY CI 2-BOLT
Part # 10413979
BDI # 24110859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5