SCHB-SC-300
Description
SCHB-SC-300 HANGER BALL BRG UNIT ; NORMAL DUTY 3" BORE SETSCREW BALL
Part # 124293
BDI # 258598
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.452
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
177.8
Base to Center Height - Millimeter:
123.952
Rolling Element:
Ball Bearing
P4B-SD-300
Description
P4B-SD-300; 066366 PILLOW BLK BRG ; NON RETURNABLE
Part # 066366
BDI # 246006
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521125
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-SD-300E
Description
P4B-SD-300E; 066406 PILLOW BLK BRG ; NON RETURNABLE
Part # 066406
BDI # 246027
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521124
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P2B-SD-300
Description
P2B-SD-300; 066305 PILLOW BLK BRG ; NON RETURNABLE
Part # 066305
BDI # 245983
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521738
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
P2B-SD-300E
Description
P2B-SD-300E; 066311 PILLOW BLK BRG ; NON RETURNABLE
Part # 066311
BDI # 245989
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521737
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2