PU355
Description
PU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 10415721
BDI # 576777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516476
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
QMMH15J215ST
Description
QMMH15J215ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH15J215ST
BDI # 20396576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
RSAO3 7/16
Description
RSAO3 7/16 PILLOW BLK BRG UNIT ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO3 7/16
BDI # 1371775
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520269
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAOL3 7/16
Description
SAOL3 7/16 PILLOW BLK BRG UNIT ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 4 HOLE
Part # SAOL3 7/16
BDI # 1372525
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
190.5
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520227
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4