03BCP615EXAT

COMPARE

03BCP615EXAT

Description
COP.03BCP615EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"

COOPER BEARING

Part # 03BCP615EXAT

BDI # 24715624

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP700GRAT

COMPARE

03BCP700GRAT

Description
COP.03BCP700GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700GRAT

BDI # 24715630

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP615GRAT

COMPARE

03BCP615GRAT

Description
COP.03BCP615GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"

COOPER BEARING

Part # 03BCP615GRAT

BDI # 24715626

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP700EXAT

COMPARE

03BCP700EXAT

Description
COP.03BCP700EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700EXAT

BDI # 24715628

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
TAA30SN60K280SO

COMPARE

TAA30SN60K280SO

Description
TAA30SN60K280SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA30SN60K280SO

BDI # 22085874

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 287
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY