Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.025
PLB6831R
Description
PLB6831R PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10435462
BDI # 580849
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516674
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
PEB224M60H
Description
PEB224M60H PILLOW BLOCK ROLLER BEARING ; 2.362" MOUNTED CI 2-BOLT CLEARANCE SEAL
Part # 10426096
BDI # 573891
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517522
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3CL227N
Description
P3CL227N PILLOW BLOCK BALL BEARING ; 1 11/16" SHAFT DIA
Part # 10426020
BDI # 21443876
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
PEB22627H
Description
PEB22627H PILLOW BLOCK ROLLER BEARING ; 1-11/16" SHAFT DIA
Part # 10414063
BDI # 573073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
75.946
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54