P3CL227N

COMPARE

P3CL227N

Description
P3CL227N PILLOW BLOCK BALL BEARING ; 1 11/16" SHAFT DIA

LINKBELT

Part # 10426020

BDI # 21443876

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.7

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
PEB22627H

COMPARE

PEB22627H

Description
PEB22627H PILLOW BLOCK ROLLER BEARING ; 1-11/16" SHAFT DIA

LINKBELT

Part # 10414063

BDI # 573073

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 75.946
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
P3U227N

COMPARE

P3U227N

Description
P3U227N PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 10438196

BDI # 577562

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 245608
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY