SUCBTBY204-12/F
Description
SUCBTBY204-12/F TAPPED BASE BRG UNIT ; U SERIES THERMOSET B OR G ASSY
Part # SUCBTBY204-12/F
BDI # 23243703
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
30.2
UCP201-8
Description
UCP 201 8 PILLOW BLOCK BEARING ; 1/2" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Part # 2101031692
BDI # 520822
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26
Other Features:
Single Row | High Base
Global Part Number GPN:
518539
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPA204
Description
UCPA204 TAPPED PILLOW BLOCK BEARING ; 20MM ID 1.189" BASE-CNTR 52MM BLT CNTR
Part # UCPA204
BDI # 115214
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
524827
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
HCP201-08
Description
HCP201-8 PILLOW BLOCK BALL BEARING ; 1/2IN SHAFT DIA CAST IRON
Part # HCP201-8
BDI # 21488857
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
30.2
UCP202-10
Description
UCP202-10 PILLOW BLOCK BALL BEARING ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Part # UCP202-10
BDI # 18151895
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row
Global Part Number GPN:
520546
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2