Page 1 of 7

Next

Compare
P2B-SCFS-107-SHFS

COMPARE

P2B-SCFS-107-SHFS

Description
P2B-SCFS-107-SHFS; 137413 ; PILLOW BLK BALL BRG

DODGE

Part # 137413

BDI # 22800881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.752

Price Inventory : In stock
Loading Price
QTY
P2B-DLH-103-LL-E MOD;141427

COMPARE

P2B-DLH-103-LL-E MOD;141427

Description
P2B-DLH-103-LL-E MOD ; 141427 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # 141427

BDI # 24095821

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.624
Other Features: Single Row | Normal Duty | High Base | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.752

Price Inventory : Available to order
Loading Price
QTY
TB-SCFS-107-SHFS

COMPARE

TB-SCFS-107-SHFS

Description
TB-SCFS-107-SHFS PILLOW BLK BALL BRG ; TAPER BASE 1-7/16" BORE SS HOUSING

DODGE

Part # 137453

BDI # 22800971

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.434
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.752

Price Inventory : Available to order
Loading Price
QTY
TB-DLED-107

COMPARE

TB-DLED-107

Description
TB-DLED-107 PILLOW BLK BALL BRG

DODGE

Part # 079742

BDI # 20495027

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Extreme Duty | Wide Inner Ring
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.752

Price Inventory : Available to order
Loading Price
QTY
P2B-DL-107-HT

COMPARE

P2B-DL-107-HT

Description
P2B-DL-107-HT; 075564 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 075564

BDI # 24628967

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Normal Duty | Wide Inner Ring | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.752

Price Inventory : Available to order
Loading Price
QTY