YRTC200-XL

COMPARE

YRTC200-XL

Description
YRTC200-XL X-LIFE AXIAL/RADIAL RLR BRG ; 200MM X 300MM X 45MM

INA

Part # YRTC200-XL

BDI # 24862809

Features

Height - Millimeter: 45
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 200
Height - Inch: 1.772
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY