DX482583-902A1
Description
DX482583-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # DX482583-902A1
BDI # 21966624
Features
Height - Millimeter:
104.648
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.12
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Welded Pin
Self Aligning:
No
Cage Material:
Steel
90TP139
Description
90TP139 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 90TP139
BDI # 1352224
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
9
Bore 2 - Millimeter:
230.988
Height - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel