AXK0619-TV/0-10

COMPARE

AXK0619-TV/0-10

Description
AXK0619-TV/0-10 AXIL NDL RLR/CAGE ASSY

INA

Part # AXK0619-TV/0-10

BDI # 1411455

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.236
Bore 2 - Millimeter: 6
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
FNT-619

COMPARE

FNT-619

Description
FNT-619 NEEDLE ROLLER THRUST BEARING

KOYO

Part # FNT-619

BDI # 1086661

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.236
Bore 2 - Millimeter: 6
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AXK0619TN

COMPARE

AXK0619TN

Description
AXK0619TN NEEDLE ROLLER THRUST BEARING

KOYO

Part # AXK0619TN

BDI # 1085667

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.236
Bore 2 - Millimeter: 6
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Other Features: High Carbon Chrome Steel Rolling Element Material | 14.3 N Static Load Rating | 6.37 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY