AKL.D22-HLG
Description
AKL.D22-HLG THRUST BALL BEARING ; 45.24MM ID X 77.22MM OD
Part # AKL.D22
BDI # 1172690
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.813
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.813
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.05
Height - Inch:
0.813
Bore 2 - Inch:
1.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
48
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Other Features:
Double Row | Housing Side OD 3.295 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
D-22
Description
D-22 BALL BEARING ; 1-13/16" BORE 1 1-27/32" BORE 2 3-3/32"
Part # D-22
BDI # 198508
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.813
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Full Complement
Rolling Element:
Ball Bearing