Page 1 of 7

Next

Compare
81152 M

COMPARE

81152 M

Description
81152 M CYLINDRICAL ROLLER THRUST BRG

SKF

Part # 81152 M

BDI # 1297211

Features

Height - Millimeter: 45
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 263
Height - Inch: 1.772
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29452 E

COMPARE

29452 E

Description
29452 E SPHR ROLLER THRUST BRG ; 260MM BORE 1 480MM OD 132MM HGT

SKF

Part # 29452 E

BDI # 1418414

Features

Height - Millimeter: 132
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 346
Height - Inch: 5.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29452

COMPARE

29452

Description
29452 SPHR RLR THRUST BRG ; NON-RETURNABLE 260MMX480MMX132MM

NTN

Part # 29452

BDI # 1201158

Features

Height - Millimeter: 132
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 357
Height - Inch: 5.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
AZK26042030

COMPARE

AZK26042030

Description
AZK26042030 THRUST ROLLER BEARING

IKO

Part # AZK26042030

BDI # 513379

Features

Height - Millimeter: 30
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 1.181
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.457
Other Features: Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29352 EM

COMPARE

29352 EM

Description
29352 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 29352 EM

BDI # 23992333

Features

Height - Millimeter: 95
Bore 1 - Inch: 10.236
Height - Inch: 3.74
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY