WCT-19

COMPARE

WCT-19

Description
WCT-19 ROLLER THRUST BEARING ; W/OD SLEEVE 2.265" ID 4.25" OD

SCHEERER BEARING

Part # WCT-19

BDI # 21479027

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 2.258
Height - Inch: 1
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 4.25
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY