CT-24A

COMPARE

CT-24A

Description
CT-24A CYLINDRICALDR ROLLER BEARING ; 2.768" BORE 4.885" OD

SCHEERER BEARING

Part # CT-24-A

BDI # 25824521

Features

Height - Millimeter: 31.75
Bore 1 - Inch: 2.768
Height - Inch: 1.25
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 4.885
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
WCT24A

COMPARE

WCT24A

Description
WCT24A ROLLER THRUST BEARING ; CYLINDRICAL 2.765IN ID X 1.25IN HT

SCHEERER BEARING

Part # WCT-24-A

BDI # 21479028

Features

Height - Millimeter: 31.75
Bore 1 - Inch: 2.768
Height - Inch: 1.25
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 5.156
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY