CT-27-B
Description
CT-27-B THRUST ROLLER BEARING ; 3.515 X 6.156 CYLINDRICAL
Part # CT-27-B
BDI # 25813960
Features
Height - Millimeter:
41.275
Bore 1 - Inch:
3.518
Height - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.166
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
WCT-28-A
Description
WCT-28-A CYLINDRICAL ROLLER THRUST BRG ; 3.515" ID X 6.937" OD MACHINE BR CAGE
Part # WCT-28-A
BDI # 23765849
Features
Height - Millimeter:
41.275
Bore 1 - Inch:
3.518
Height - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.937
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
WCT27B
Description
WCT27B CYLINDRICAL ROLLER THRUST BEARING ; 3.515" ID 6.375" OD
Part # WCT-27-B
BDI # 24088551
Features
Height - Millimeter:
41.275
Bore 1 - Inch:
3.518
Height - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing