CT-28-A

COMPARE

CT-28-A

Description
CT-28-A CYLINDRICAL ROLLER THRUST BRG ; WITH BAND 3.515" ID 6.75" OD

SCHEERER BEARING

Part # CT-28-A

BDI # 26316215

Features

Height - Millimeter: 41.402
Bore 1 - Inch: 3.52
Bore 2 - Millimeter: 89.408
Height - Inch: 1.63
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY