CT-45-A
Description
CT-45-A THRUST ROLLER BEARING ; 6" ID 11.156" OD 3" HT W/OD SLEEVE
Part # CT-45-A
BDI # 26317194
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
6.01
Height - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.165
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
WCT-45-A
Description
WCT-45-A CYLINDRICALDR ROLLER THRUST BRG ; 6.015IN ID X 11.375IN OD X 13.78IN W
Part # WCT-45-A
BDI # 24048837
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
6.01
Height - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
G-65-101
Description
G-65-101 BALL THRUST BEARING ; POR 6.01IN ID X 8.75IN OD X 1.875IN W
Part # G-65-101
BDI # 25856395
Features
Height - Millimeter:
47.625
Bore 1 - Inch:
6.01
Bore 2 - Millimeter:
0
Height - Inch:
1.875
Bore 2 - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
Single Row
Cage Material:
Brass