4454-00-300
Description
4454-00-300 ; NON-RETURNABLE 0.5"X1.266"X0.438"
Part # 603(GBC)
BDI # 426238
Features
Height - Millimeter:
11.125
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.335
Height - Inch:
0.438
Bore 2 - Inch:
0.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.266
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
GBC.4462-00-300
Description
GBC.4462-00-300 THRUST BALL BRG ; NON-RETURNABLE 1"X 2.016"X0.64"
Part # 609(GBC)
BDI # 426244
Features
Height - Millimeter:
16.256
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.035
Height - Inch:
0.64
Bore 2 - Inch:
1.025
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29336
Description
29336 SPHR RLR THRUST BRG ; NON-RETURNABLE 180MMX300MMX73MM
Part # 29336
BDI # 1201106
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
232
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29336M
Description
29336M SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX300MM ODX73MM W
Part # 29336M
BDI # 20400670
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing