GS81128
Description
GS81128 OUTER RING ; NON RETURNABLE FOR THRUST ROLLER BRG
Part # GS81128
BDI # 1219482
Features
Height - Millimeter:
9.5
Bore 1 - Inch:
5.591
Bore 2 - Millimeter:
142
Height - Inch:
0.374
Bore 2 - Inch:
5.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.039
Bore 2 - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
WS81226
Description
WS81226 INNER RING ; NON RETURNABLE FOR THRUST ROLLER BRG
Part # WS81226
BDI # 1237974
Features
Height - Millimeter:
13
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.512
Bore 2 - Inch:
5.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K81226
Description
K81226 NEEDLE ROLLER BEARING ; NON RETURNABLE THRUST 130MM ID 190MM OD
Part # K81226
BDI # 1221319
Features
Height - Millimeter:
19
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
130
Height - Inch:
0.748
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Aluminum Alloy
51230L1
Description
51230L1 THRUST BALL BEARING ; 150MM ID 212MM OD 50MM W
Part # 51230L1
BDI # 19089680
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Bore 2 - Inch:
6.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel