Features
Height - Millimeter:
42
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
208
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Bore 2 - Inch:
7.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
T770DW-902A1
Description
T770DW-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T770DW-902A1
BDI # 1374034
Features
Height - Millimeter:
89.611
Bore 1 - Inch:
7.086
Bore 2 - Millimeter:
179.984
Height - Inch:
3.528
Bore 2 - Inch:
7.086
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.022
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29436 E
Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT
Part # 29436 E
BDI # 1418300
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
250
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29336EJ
Description
29336EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29336EJ
BDI # 1330183
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227.076
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel