81244 M
Description
81244 M CYL ROLLER THRUST BEARING ; 220MM BORE 1 300MM OD 63MM HGT
Part # 81244 M
BDI # 1262984
Features
Height - Millimeter:
63
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
224
Height - Inch:
2.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29244 E
Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT
Part # 29244 E
BDI # 1260621
Features
Height - Millimeter:
48
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
251.5
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29244M
Description
29244M SPHERICAL ROLLER THRUST BEARING ; 220MM BOREX300MM ODX48MM W
Part # 29244M
BDI # 1185296
Features
Height - Millimeter:
48
Bore 1 - Inch:
8.661
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
51244M
Description
51244M THRUST BALL BEARING ; 220MM BOREX300MM ODX63MM W
Part # 51244M
BDI # 1185831
Features
Height - Millimeter:
63
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
224
Height - Inch:
2.48
Bore 2 - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
YRTC200-XL
Description
YRTC200-XL X-LIFE AXIAL/RADIAL RLR BRG ; 200MM X 300MM X 45MM
Part # YRTC200-XL
BDI # 24862809
Features
Height - Millimeter:
45
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
200
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel