51248 M
Description
51248 M THRUST BALL BEARING ; 240MM BORE 1 244MM BORE 2 340MM OD SD
Part # 51248 M
BDI # 1268235
Features
Height - Millimeter:
78
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
244
Height - Inch:
3.071
Bore 2 - Inch:
9.606
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
78
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
244
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
283
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29348EJ
Description
29348EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29348EJ
BDI # 1330187
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
295.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel