T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T182-904A1
Description
T182-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T182-904A1
BDI # 1373732
Features
Height - Millimeter:
23.825
Bore 1 - Inch:
1.822
Bore 2 - Millimeter:
46.279
Height - Inch:
0.938
Bore 2 - Inch:
1.822
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.266
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51110
Description
51110 THRUST BALL BEARING ; 50MM BORE 1 52MM BORE 2 70MM OD
Part # 51110
BDI # 1419003
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.551
Bore 2 - Inch:
2.047
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Single Row
Cage Material:
Steel
51108
Description
51108 THRUST BALL BEARING ; 40MM BORE 1 42MM BORE 2 60MM OD
Part # 51108
BDI # 1420524
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row
Cage Material:
Steel