Page 1 of 7

Next

Compare
81236 M

COMPARE

81236 M

Description
81236 M CYL ROLLER THRUST BEARING ; 180MMX250MMX56MM

SKF

Part # 81236 M

BDI # 1297214

Features

Height - Millimeter: 56
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 183
Height - Inch: 2.205
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
81136 M

COMPARE

81136 M

Description
81136 M CYLINDRICAL ROLLER BEARING

SKF

Part # 81136 M

BDI # 22782995

Features

Height - Millimeter: 34
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 183
Height - Inch: 1.339
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29436 E

COMPARE

29436 E

Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT

SKF

Part # 29436 E

BDI # 1418300

Features

Height - Millimeter: 109
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 250
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
K81136-M/+6-8

COMPARE

K81136-M/+6-8

Description
K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE

INA

Part # K81136-M/+6-8

BDI # 1174405

Features

Height - Millimeter: 14
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 180
Height - Inch: 0.551
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
AZ 18024045

COMPARE

AZ 18024045

Description
AZ 18024045 THRUST ROLLER BEARING ; 180MM ID X 240MM OD X 45MM W

IKO

Part # AZ18024045

BDI # 23282138

Features

Height - Millimeter: 45
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 180
Height - Inch: 1.772
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY