AXK4565/0-5-HLA
Description
AXK4565/0-5-HLA THRUST NEEDLE ROLLER BRG ; 45MM BORE 1 65MM OD 3MM
Part # AXK4565/0-5
BDI # 18312561
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
6
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF45105-TV-A
Description
ZARF45105-TV-A AXIAL CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # ZARF45105-TV-A
BDI # 25144470
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide