Page 1 of 5

Next

Compare
AKL.D27-HLG

COMPARE

AKL.D27-HLG

Description
AKL.D27-HLG THRUST BALL BEARING ; 53.975MM ID X 91.288MM OD

INA

Part # AKL.D27

BDI # 1172695

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 54.762
Height - Inch: 0.813
Bore 2 - Inch: 2.156

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.594
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NTA-3446

COMPARE

NTA-3446

Description
NTA-3446 THRUST NEEDLE ROLLER BEARING ; 2-1/8" BORE 1 2-7/8" OD 5/64" HGT

KOYO

Part # NTA-3446

BDI # 1088153

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
NTA-3446 BULK

COMPARE

NTA-3446 BULK

Description
NTA-3446 BULK THRUST ROLLER BEARING ; BULK PACK 100/PAK

KOYO

Part # NTA-3446;PDL617

BDI # 1088154

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
TRB-3446

COMPARE

TRB-3446

Description
TRB-3446 THRUST WASHER

KOYO

Part # TRB-3446

BDI # 1088804

Features

Height - Millimeter: 1.6
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.063
Bore 2 - Inch: 2.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRA-3446

COMPARE

TRA-3446

Description
TRA-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 0.032" HGT

KOYO

Part # TRA-3446

BDI # 1088749

Features

Height - Millimeter: 0.813
Bore 1 - Inch: 2.125
Bore 2 - Millimeter: 53.975
Height - Inch: 0.032
Bore 2 - Inch: 2.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY