CRY20VUUR

COMPARE

CRY20VUUR

Description
CRY 20 VUUR CAM FOLLOWER BEARING

IKO

Part # CRY20VUUR

BDI # 514538

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238556

Price Inventory : Available to order
Loading Price
QTY
CRY20V

COMPARE

CRY20V

Description
CRY20V CAM FOLLOWER BEARING

IKO

Part # CRY20V

BDI # 514536

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238575

Price Inventory : Available to order
Loading Price
QTY
CRY20VUU

COMPARE

CRY20VUU

Description
CRY20VUU CAM FOLLOWER ; 9.525MM ID X 31.75MM OD X 20.638MM WD

IKO

Part # CRY20VUU

BDI # 514537

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238576

Price Inventory : Available to order
Loading Price
QTY