RU-5244 W/33
Description
RU-5244 W/33 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # RU-5244 W/33
BDI # 26334810
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2348-M
Description
NU-2348-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2348-M
BDI # 26335047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2338-EMA C/3
Description
NU-2338-EMA C/3 CYLINDRICAL RLLR BRNG (SMARTCATALOG)
Part # NU-2338-EMA C/3
BDI # 26335045
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-3148-M
Description
NU-3148-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-3148-M
BDI # 26316074
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
250-BL
Description
250-BL RADIAL BALL BEARING, W/LOADING NOTCH (SMARTCATALOG)
Part # 250-BL
BDI # 26317822
Features
Enclosure:
Open
Outer Race Width - Millimeter:
76
Other Features:
Deep Groove | Through Hardened Steel Bearing | With Loading Notch
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No