21104-88-300
Description
GBC.21104-88-300 RADIAL BALL BEARING ; 0.25"X0.6875"X0.25"
Part # 1602DC(GBC-300-COMPARABLE TO NICE)
BDI # 425915
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270550
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
F686ZZ300Q BULK
Description
F686ZZ300Q BULK BALL BEARING
Part # F686ZZ300Q BULK PACKAGED
BDI # 21488719
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Flanged Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
21208-01-300
Description
GBC.21208-01-300 RADIAL BALL BEARING ; 0.25"X0.75"X0.25" SINGLE ROW
Part # 1602(GBC-300-COMPARABLETONICE)
BDI # 425921
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270666
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
31405-01-300
Description
GBC.31405-01-300 FLANGED BALL BEARING ; 0.25"X0.75"X0.25" SINGLE ROW
Part # 31405-01-300(GBC)
BDI # 426153
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement | 0.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21162-88-300
Description
GBC.21162-88-300 RADIAL BALL BEARING ; 0.25"X0.687"X0.25" SINGLE ROW
Part # 21162-88-300(GBC)
BDI # 425920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270552
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No