Page 1 of 60

Next

Compare
NU2309-E-XL-TVP2-C3

COMPARE

NU2309-E-XL-TVP2-C3

Description
NU2309-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2-C3

BDI # 1164088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448948
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6008 2RS/C3 PRX

COMPARE

6008 2RS/C3 PRX

Description
6008 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 40MMX68MMX15MM 2 SEAL POLYREX

TRITAN

Part # 2101067776

BDI # 21920923

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2208-E-XL-TVP2

COMPARE

NU2208-E-XL-TVP2

Description
NU2208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 23MM POLYAMIDE CAGE

FAG

Part # NU2208-E-XL-TVP2

BDI # 1411351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448789
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2309-E-XL-TVP2

COMPARE

NU2309-E-XL-TVP2

Description
NU2309-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2

BDI # 1411361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565613
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NAU4LKAF208

COMPARE

NAU4LKAF208

Description
NAU4LKAF208 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAF208

BDI # 23242175

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 47.6
Nominal Bolt Circle Diameter Round - Inch: 5.7

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY