275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
239/600YMBW33W45A
Description
239/600YMBW33W45A SPHERICAL RLR BRG
Part # 239/600YMBW33W45A
BDI # 20055143
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/530KYMBW507C08
Description
239/530KYMBW507C08 SPHERICAL RLR BRG
Part # 239/530KYMBW507C08
BDI # 20054454
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/530YMBW507C08
Description
239/530YMBW507C08 SPHERICAL RLR BRG ; NON RETURNABLE
Part # 239/530YMBW507C08
BDI # 20054714
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600KYMBW507C08C3
Description
239/600KYMBW507C08C3 SPHERICAL RLR BRG
Part # 239/600KYMBW507C08C3
BDI # 21967222
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing