Page 1 of 2

Next

Compare
SL1828/670-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1828/670-TB-N1-BR-SP5-CN/3L-IT

Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; INDRICAL CYL ROLLER

INA

Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT

BDI # 19265269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1828/750-A-N1-BR-SP5-CN/3L-IT

COMPARE

SL1828/750-A-N1-BR-SP5-CN/3L-IT

Description
SL1828/750-A-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER

INA

Part # SL1828/750-A-N1-BR-SP5-CN/3L-IT

BDI # 24862040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/670-E-N1-BR-SP5-CN/3L-IT

COMPARE

SL1818/670-E-N1-BR-SP5-CN/3L-IT

Description
SL1818/670-E-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER

INA

Part # SL1818/670-E-N1-BR-SP5-CN/3L-IT

BDI # 24862799

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/750-E-N1-BR-SP5-CN/3L-IT

COMPARE

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/530-E-TB-BR-SP5-CN/3L-IT

COMPARE

SL1818/530-E-TB-BR-SP5-CN/3L-IT

Description
SL1818/530-E-TB-BR-SP5-CN/3L-IT BEARING ; POR NON RETURNABLE CYL ROLLER

INA

Part # SL1818/530-E-TB-BR-SP5-CN/3L-IT

BDI # 24861962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY