Page 1 of 27

Next

Compare
NCF 18/560 V/HB1VE324

COMPARE

NCF 18/560 V/HB1VE324

Description
NCF 18/560 V/HB1VE324 CYL ROLLER BEARING

SKF

Part # NCF 18/560 V/HB1VE324

BDI # 22786423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/560 CAK/C3W33

COMPARE

230/560 CAK/C3W33

Description
230/560 CAK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 230/560 CAK/C3W33

BDI # 1268822

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560 CAK/C08W507

COMPARE

231/560 CAK/C08W507

Description
231/560 CAK/C08W507 SPHR ROLLER BRG

SKF

Part # 231/560 CAK/C08W507

BDI # 1247448

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560 CA/C083W507

COMPARE

230/560 CA/C083W507

Description
230/560 CA/C083W507 SPHR ROLLER BRG ; 560MMX820MMX195MM

SKF

Part # 230/560 CA/C083W507

BDI # 1247034

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560 CAK/C083W507

COMPARE

230/560 CAK/C083W507

Description
230/560 CAK/C083W507 SPHR ROLLER BRG

SKF

Part # 230/560 CAK/C083W507

BDI # 1247042

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY