SL1818/600-E-TB-BR-IR/T-CN/3L
Description
SL1818/600-E-TB-BR-IR/T-CN/3L ; NON RETURNABLE CYLINDRICAL RLR BEARING
Part # SL1818/600-E-TB-BR-IR/T-CN/3L
BDI # 24862797
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-BR-IR/T-CN/3L
Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1818/600-E-BR-IR/T-CN/3L
BDI # 24861240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-H167C-IR/T-CN/3L
Description
SL1818/600-E-H167C-IR/T-CN/3L ; POR NON RETURNABLE CYL ROLLER BEARING
Part # SL1818/600-E-H167C-IR/T-CN/3L
BDI # 24861978
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
GE600-DW-2RS2-B-XL
Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM
Part # GE600-DW-2RS2-B-XL
BDI # 24861458
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
230
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SL1829/600-TB
Description
SL1829/600-TB CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1829/600-TB
BDI # 19265274
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No