XLBC-24 1/2
Description
XLBC-24 1/2 RADIAL BALL BEARING (SMARTCATALOG)
Part # XLBC-24 1/2
BDI # 26334082
Features
Enclosure:
Open
Outer Race Width - Millimeter:
101.6
Other Features:
Deep Groove | Through Hardened Steel Bearing | Conrad Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
14530-NNU
Description
14530-NNU CYLINDRICAL ROLLER BEARING, DOUBLE ROW (SMARTCATALOG)
Part # 14530-NNU
BDI # 27452615
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
42.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
11136-RT
Description
11136-RT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 11136-RT
BDI # 26338158
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLRI-24 1/2-J
Description
XLRI-24 1/2-J CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # XLRI-24 1/2-J
BDI # 26334227
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLRI-24 1/2-C
Description
XLRI-24 1/2-C CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # XLRI-24 1/2-C
BDI # 26334226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No