Page 1 of 24

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NCF 18/670 V/L4BCNL

COMPARE

NCF 18/670 V/L4BCNL

Description
NCF 18/670 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/670 V/L4BCNL

BDI # 22783937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL481448-90011

COMPARE

LL481448-90011

Description
LL481448-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # LL481448-90011

BDI # 1363584

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 31.25
Outside Diameter - Millimeter: 793.75
Bore - Millimeter: 673.1

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 655628
Assembly Components: LL481448 (1) | LL481411 (1)
Basic Number: LL481448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NCF18/670VWEW37W73C6

COMPARE

NCF18/670VWEW37W73C6

Description
NCF18/670VWEW37W73C6 CYLINDRICAL RLR BRG ; POR NON RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW37W73C6

BDI # 24622172

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
231/670KYMBW922

COMPARE

231/670KYMBW922

Description
231/670KYMBW922 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 231/670KYMBW922

BDI # 24623721

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY