698RXS2881A
Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # 698RXS2881A
BDI # 1349740
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
LL382149-90013
Description
LL382149-90013 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL382149-90013
BDI # 1363555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.25
Outside Diameter - Millimeter:
819.15
Bore - Millimeter:
698.5
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
658350
Assembly Components:
LL382149 (1) | LL382110 (1)
Basic Number:
LL382149
Precision Class:
Standard
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
10502-RIT
Description
10502-RIT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10502-RIT
BDI # 26310600
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10502-RIU
Description
10502-RIU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10502-RIU
BDI # 26338387
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No