Page 1 of 21

Next

Compare
NCF 28/750 V/L4BVS003

COMPARE

NCF 28/750 V/L4BVS003

Description
NCF 28/750 V/L4BVS003 CYL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NCF 28/750 V/L4BVS003

BDI # 23035604

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 36.22
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL483448-90011

COMPARE

LL483448-90011

Description
LL483448-90011 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # LL483448-90011

BDI # 1363587

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35
Outside Diameter - Millimeter: 889
Bore - Millimeter: 759.917

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 657694
Assembly Components: LL483448 (1) | LL483418 (1)
Basic Number: LL483448
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
239/750KYMBW906A

COMPARE

239/750KYMBW906A

Description
239/750KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 239/750KYMBW906A

BDI # 20054335

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CA/C083W509

COMPARE

239/750 CA/C083W509

Description
239/750 CA/C083W509 SPHR ROLLER BRG

SKF

Part # 239/750 CA/C083W509

BDI # 1248114

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY