7217 BMU C3

COMPARE

7217 BMU C3

Description
7217 BMU C3 ANGULAR CONTACT BALL BEARING ; 85MM IDX150MM ODX28MM W

NACHI

Part # 7217BMUC3

BDI # 665293

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7317 BM/UL

COMPARE

7317 BM/UL

Description
7317 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO

TIMKEN

Part # 7317 BM/UL

BDI # 26509766

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY