7318BMU C3
Description
7318BMU C3 ANGULAR CONTACT BALL BEARING ; 90MM IDX190MM ODX43MM W
Part # 7318BMUC3
BDI # 665375
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7218BMU C3
Description
7218BMU C3 ANGULAR CONTACT BALL BEARING ; 90MM IDX160MM ODX30MM W
Part # 7218BMUC3
BDI # 665295
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)