Page 1 of 10

Next

Compare
618/800 MA

COMPARE

618/800 MA

Description
618/800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/800 MA

BDI # 1268303

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/800 MA/C3

COMPARE

618/800 MA/C3

Description
618/800 MA/C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

SKF

Part # 618/800 MA/C3

BDI # 1255696

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/800YMBW33W45A

COMPARE

239/800YMBW33W45A

Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 239/800YMBW33W45A

BDI # 24619288

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800YMBW33W45A

COMPARE

230/800YMBW33W45A

Description
230/800YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/800YMBW33W45A

BDI # 21967238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF18/800AVWEW73C7

COMPARE

NCF18/800AVWEW73C7

Description
NCF18/800AVWEW73C7 CYLINDRICAL RLR BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/800AVWEW73C7

BDI # 21956593

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY