6322 ZC3

COMPARE

6322 ZC3

Description
6322 ZC3 BALL BEARING ; 110MM ID X 240MM OD X 50MM WIDE 2 SEALS

KOYO

Part # 6322ZC3

BDI # 21982441

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 50
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.449

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JU045CP0

COMPARE

JU045CP0

Description
KDN.JU045CP0 RADIAL CONTACT BALL BRG ; 4.5" IDX5.25" ODX.5" WIDE 2 SEALS

KAYDON

Part # JU045CP0

BDI # 21439616

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6322 2RS/C3 PRX

COMPARE

6322 2RS/C3 PRX

Description
6322 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 110MM IDX240MM ODX50MM W 2 RBR SEALS

TRITAN

Part # 2101073318

BDI # 23044991

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 50
Other Features: Radial | Polyrex EM Grease | Medium Duty
Inch - Metric: Metric
Outside Diameter - Inch: 9.449

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY