LL889049-90015
Description
LL889049-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 48-60 OD
Part # LL889049-90015
BDI # 1363774
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
56.5
Outside Diameter - Millimeter:
1435.1
Bore - Millimeter:
1270
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657251
Assembly Components:
LL889049 (1) | LL889010 (1)
Basic Number:
LL889049
Precision Class:
Standard
LL889049-90022
Description
LL889049-90022 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 48-60 OD
Part # LL889049-90022
BDI # 1363778
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
56.5
Outside Diameter - Millimeter:
1435.1
Bore - Millimeter:
1270
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty
Global Part Number GPN:
658326
Assembly Components:
LL889049 (2) | LL889010D (1) | LL889049XA (1)
Basic Number:
LL889049
Precision Class:
Standard
N-18/1500-M
Description
N-18/1500-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)
Part # N-18/1500-M
BDI # 26335020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
71.65
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-18/1320-MA
Description
NJ-18/1320-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NJ-18/1320-MA
BDI # 26337723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
62.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP-18/1320-M
Description
NUP-18/1320-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Part # NUP-18/1320-M
BDI # 26309292
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
62.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No