EE292550-904A1

COMPARE

EE292550-904A1

Description
EE292550-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # EE292550-904A1

BDI # 1355077

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 66.813
Outside Diameter - Millimeter: 1697.05
Bore - Millimeter: 1397

Other Features: 2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 662062
Assembly Components: EE292550 (2) | 292668CD (1) | X1S-292550 (1)
Basic Number: EE292550
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
N-18/1400-M

COMPARE

N-18/1400-M

Description
N-18/1400-M CYLINDRICAL ROLLER BEARING ; TWO LIFTING HOLES ON ONE FACE

SCHEERER BEARING

Part # N-18/1400-M

BDI # 26315801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 66.93
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KD0550AR0

COMPARE

KD0550AR0

Description
KD0550AR0 BEARING

KAYDON

Part # KD0550AR0

BDI # 24049912

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 56
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY