6944M
Description
6944M DEEP GROOVE BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 6944M
BDI # 1187097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components:
32944 (2) | 32944 (2)
Basic Number:
32944
Precision Class:
Standard
23944EMW509C08
Description
23944EMW509C08 SPHERICAL RLR BRG ; 220MM ID 300MM OD 60MM WD OPEN
Part # 23944EMW509C08
BDI # 20054325
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23944 CC/C3W33
Description
23944 CC/C3W33 SPHR ROLLER BRG ; 220MMX300MMX60MM DOUBLE ROW
Part # 23944 CC/C3W33
BDI # 1419264
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing