Page 1 of 4

Next

Compare
88925-30038

COMPARE

88925-30038

Description
88925-30038 TAPERED ROLLER BEARING CONE ; 9-1/4"BORE 1-15/16"WD

TIMKEN

Part # 88925-30038

BDI # 24974644

Features

Component: Cone
Width - Millimeter: 49.225
Inch - Metric: Inch
Bore - Millimeter: 234.95
Bore - Inch: 9.25

Other Features: Cylindrical Bore
Precision Class: Class 3
Width - Inch: 1.938
Basic Number: 88925

Price Inventory : Available to order
Loading Price
QTY
24148YMBW33W45AC4

COMPARE

24148YMBW33W45AC4

Description
24148YMBW33W45AC4 SPHERICAL ROLLER BRG ; NON-RETURNABLE 300-400MM OD

TIMKEN

Part # 24148YMBW33W45AC4

BDI # 1320149

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
61848 MA

COMPARE

61848 MA

Description
61848 MA DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD

SKF

Part # 61848 MA

BDI # 1265196

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2866
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61848

COMPARE

61848

Description
61848 DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD SR OPEN

SKF

Part # 61848

BDI # 1414687

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024848-A

COMPARE

SL024848-A

Description
SL024848-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 240MM ID X 300MM OD

INA

Part # SL024848-A

BDI # 1182512

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY