FFM003006006
Description
FFM003006006 FLANGED BEARING ; 3 X 6 X 6 X 9 X 1.5 MM
Part # FFM003006006
BDI # 17054727
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
9
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.237
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.236
AAM003006010
Description
AAM003006010 SLEEVE BEARING ; 3MM ID X 6MM OD X 4MM L SAE 841 METRIC
Part # AAM003006010
BDI # 18199073
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.237
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
6.031
FFM003006012
Description
FFM003006012 FLANGED BEARING ; 3 X 6 X 12 X 9 X 1.5 MM
Part # FFM003006012
BDI # 19053267
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
9
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.237
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.472
AAM003006006
Description
AAM003006006 SLEEVE BEARING ; 3MM ID X 6MM OD X 4MM L SAE 841 METRIC
Part # AAM003006006
BDI # 18199072
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.237
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.236
Outside Diameter - Millimeter:
6.031
AAM003006004
Description
AAM003006004 SLEEVE BEARING ; 3MM ID X 6MM OD X 4MM L SAE 841 METRIC
Part # AAM003006004
BDI # 18199071
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.237
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.157
Outside Diameter - Millimeter:
6.031