EW051201
Description
EW051201 THRUST WASHER ; 5/16 X 3/4 X 1/16 SAE 841
Part # EW051201
BDI # 17054458
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
BVS050608
Description
BVS050608 SLEEVE BEARING ; POR 5/16"ID X 3/8"OD X 1/2"L VESPEL 21
Part # BVS050608
BDI # 19051545
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
9.576